CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNR 2020K12 832679
Turning tools holders exter 95° mclnr/l
See technical informationSee documentsReferences
GISS Cutline:832679
Rubix:832679
EAN:3660338053894



Documents
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNR 2020K12 832679
95° external turning tool holder MCLNR/L
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Type of assembly | right |
| Type of tool tip attachment | mclnr 2020 12 |
| Head length | 28 mm |
Show UNSPSC/ECL@SS
£ 70.03 excl. VAT
/ Each
£ 84.04 incl. VAT
- In stock: Next day delivery
