CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2020 K06 832790
Turning tools holders exter 95° pwlnr/l
See technical informationSee documentsReferences
GISS Cutline:832790
Rubix:832790
EAN:3660338054112



Documents
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2020 K06 832790
95° external turning tool holder PWLNR/L
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Type of assembly | right |
| Type of tool tip attachment | pwlnr 2020 06 |
| Head length | 16 mm |
Show UNSPSC/ECL@SS
£ 76.05 excl. VAT
/ Each
£ 91.26 incl. VAT
- Usually arrives within 14 working days
