CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2525 M08 847296
Turning tools holders exterior
See technical informationSee documentsReferences
GISS Cutline:847296
Rubix:847296
EAN:3660338086441



Documents
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2525 M08 847296
TURNING TOOL HOLDER EXTER 95D PWLNR 2525 08
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Type of assembly | right |
| Type of tool tip attachment | pwlnr 2525 08 |
| Head length | 21 mm |
Show UNSPSC/ECL@SS
£ 78.73 excl. VAT
/ Each
£ 94.48 incl. VAT
- Usually arrives within 14 working days
