PRAMET DCLNR 1616 H 12 TURNING TOOL WITH ISO-D CLAMPING RIGHT HAND


Tool Holder

References
pramet:DCLNR 1616 H 12
rubix:2591524
brand logo
brand logo
Technical specifications
Total length100 mm
Width16 mm
Height16 mm
See all Specifications

Product details : PRAMET DCLNR 1616 H 12 TURNING TOOL WITH ISO-D CLAMPING RIGHT HAND


Double clamp turning tool for holding a 80° rhombus negative insert with an inscribed circle diameter of 12.7mm, 4.76mm thick (ISO designation CN.. 1204.. ), right hand 95° side and end cutting with off-set shank, 16mm tool height x 16mm width x 100mm long for taper turning, face turning with and without shoulder and longitudinal turning with and without shoulder

Technical specifications


Attributes
Total length100 mm
Width16 mm
Height16 mm
Head length32.2 mm
Show UNSPSC/ECL@SS
£ 74.50 excl. VAT
/ Each
£ 89.40 incl. VAT
  • Usually arrives within 14 working days