Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 3232 P08 847298
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 3232 P08 847298
Turning tools holders exterior
References
giss cutline:
847298
rubix:
847298
ean:
3660338086465
Technical specifications
Total length
170
mm
Width
32
mm
Height
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 3232 P08 847298
TURNING TOOL HOLDER EXTER 95D PWLNR 3232 08
Technical specifications
Attributes
Total length
170
mm
Width
32
mm
Height
32
mm
Type of assembly
right
Type of tool tip attachment
pwlnr 3232 08
Head length
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.56
excl. VAT
/
Each
£
64.27
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK TOOLHOLDER STGCR 1616H11 B1
C5DWLNR3506008-SVIK CAPTO EXT CUTT
SVVBN2525M11B1-SVIK COROTURN 107 S
SANDVIK C6-PCLNL-17100-12HP 6188710
MITSUBCARB PSSNR2525M12 TOOL-HOLDER EXTERNAL 7013245
SANDVIK C8-DCMNN-00150-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729645
WALTER DSSNR3225P15 TOOLHOLDERS TURNING GROOVING THREADING 5042232
SANDVIK SSDCR 1616H 09 SHANK TOOL FOR TURNING 5751181
C8DCRNR5508019-SVIK CAPTO CUTTING
SANDVIK C4-SDUCL-13080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727804
SANDVIK SSDCR 2020K 09 107 SHANK TOOL FOR TURNING 5751189
WALTER C6-DSDNN-00065-12 WALTER CAPTO TOOLS 5672917
SANDVIK C5-PCLNR-35100-12HP 6188686
MITSUBCARB SDJCR1616H11 TOOL-HOLDER EXTERNAL 7014226
SANDVIK C5-PCLNL-35100-12M1 6188378