WALTER C6-DSDNN-00065-12 WALTER CAPTO TOOLS 5672917
Turn Rigid Clamping
See technical informationSee documentsReferences
Walter:C6-DSDNN-00065-12
Rubix:355A7542
Manufacturer :5672917

Documents
Product details : WALTER C6-DSDNN-00065-12 WALTER CAPTO TOOLS 5672917
ALTIUS
Technical specifications
Attributes
| Total length | 65 mm |
|---|---|
| Width | 63 mm |
| Height | 190 mm |
| Type of tool tip attachment | turning tool |
| Head length | 65 mm |
| Internal cooling | yes |
| Shank Size | c6 / psc63 (polygonal shank, capto®-compatible) |
Show UNSPSC/ECL@SS
£ 369.33 excl. VAT
/ Each
£ 443.20 incl. VAT
- Usually arrives within 14 working days