Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 3232 P08 847299
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 3232 P08 847299
Turning tools holders exterior
References
giss cutline:
847299
rubix:
847299
ean:
3660338086472
Technical specifications
Total length
170
mm
Width
32
mm
Height
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 3232 P08 847299
EXTERNAL TURNING TOOL HOLDER 95D PWLNL 3232 08
Technical specifications
Attributes
Total length
170
mm
Width
32
mm
Height
32
mm
Type of assembly
Left
Type of tool tip attachment
PWLNL 3232 08
Head length
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.38
excl. VAT
/
Each
£
84.46
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK TOOLHOLDER SDJCL 1616H07
SANDVIK SVJBR 2525M 11-B1 107 SHANK TOOL FOR TURNING 5752623
PRAMET DWLNL 2525 M 08 EXTERNAL TURNING TOOL 6758092
SANDVIK C4-STFCL-22110-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728323
SANDVIK C5-PCLNL-13080-09HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188676
SANDVIK C5-SVQBL-15080-11-B1 INSERT/ADAPTER HOLDER 5728760
SANDVIK C5-MWLNR-35060-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728123
SANDVIK A25T-PCLNR09 TURNING TOOL HOLDER BORING BAR 6056837
SANDVIK C4-MWLNL-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728623
SANDVIK C8-DCLNL-55080-12 P CUTTING UNIT FOR TURNING 5729670
WALTER A32T-DDUNL11 TOOLHOLDERS TURNING GROOVING THREADING 5522832
SANDVIK C5-PCLNL-22110-12M1 6188376
C6PCLNL4506516-SVIK COROMANT CAPTO
SANDVIK SL70-CRDCL-35-12V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632452
SANDVIK QS-3-80-LR12-22-10C SOLID BORINGBAR ADAP 6814414