SKF TWIM15/230V BEARING INDUCTION HEATER


TWIM 15 Portable Induction Heater

References
skf:TWIM 15/230V
rubix:212A4978
ean:7316579135528
brand logo
brand logo
Technical specifications

Product details : SKF TWIM15/230V BEARING INDUCTION HEATER


The TWIM 15 is a portable and robust induction heater that is designed for safe bearing heating for hot mounting. This compact heater is especially suitable for usage in the field, yet it is compact and versatile for usage on workbenches. The heater utilizes a smart construction and operating software to optimise the bearing heating safety and speed for bearings weighing up to 20 kg. The heater has different power modes to support heating of sensitive bearings (e.g. with reduced clearance) and non-bearing components.

Strengths

  • Portable, lightweight, compact and robust
  • Smart and innovative bearing heating technology
  • No support yokes required
  • Automatic temperature control
  • Detection of bearing size and automatic heating adjustment

Technical specifications


Attributes
Typetwim 15
Seriestwim
Show UNSPSC/ECL@SS
£ 2,762.00 excl. VAT
/ Each
£ 3,314.40 incl. VAT
  • In stock: Next day delivery