References
Festo:DPZ-16-100-P-A
Rubix:133A2505
Manufacturer :32691
EAN:4052568114671

Documents
Product details : FESTO 32691 TWIN CYLINDER DPZ-16-100-P-A
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x60x83 mm |
|---|---|
| Logistic Weight | 667 g |
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 552.07 excl. VAT
/ Each
£ 662.48 incl. VAT
- Delivery usually within ( 2 ) days