FESTO 162034 TWIN CYLINDER DPZ-16-25-P-A-KF-S2
Twin cylinder DPZ
See technical informationSee documentsReferences
Festo:DPZ-16-25-P-A-KF-S2
Rubix:111A3632
Manufacturer :162034
EAN:4052568129811

Documents
Product details : FESTO 162034 TWIN CYLINDER DPZ-16-25-P-A-KF-S2
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistic Weight | 602 g |
|---|---|
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 702.32 excl. VAT
/ Each
£ 842.78 incl. VAT
- Delivery usually within ( 26 ) days