References
Festo:DPZ-25-10-P-A
Rubix:110A8799
Manufacturer :32700
EAN:4052568114732

Documents
Product details : FESTO 32700 TWIN CYLINDER DPZ-25-10-P-A
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x70x120 mm |
|---|---|
| Logistic Weight | 856 g |
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 486.93 excl. VAT
/ Each
£ 584.32 incl. VAT
- Delivery usually within ( 2 ) days