GATES 923250124 TWIN POWER SYNCHRONOUS BELT TP-1778-14MGT2-170
Twin Power Belt
See technical informationReferences
Gates:TP GT2 1778 14MGT 170
Rubix:269A7785
Manufacturer :923250124
EAN:5414465086526

Product details : GATES 923250124 TWIN POWER SYNCHRONOUS BELT TP-1778-14MGT2-170
The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. The Twin Power GT2 belt has twice as much transfer power as Twin Power HTD belts. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.
Strengths
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Technical specifications
Attributes
| Profile | 14mgt2 |
|---|---|
| Primitive length | 1778 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 127 |
Show UNSPSC/ECL@SS
£ 2,834.53 excl. VAT
/ Each
£ 3,401.44 incl. VAT
- Usually arrives within 14 working days
