References
Optibelt:760 8M 30 HIPO
Rubix:266A3686
Manufacturer :1082015
EAN:4044978558473

Product details : OPTIBELT 760 8M 30 HIPO 1082015
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 760 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 95 |
Show UNSPSC/ECL@SS
£ 26.73 excl. VAT
/ Each
£ 32.08 incl. VAT
- Usually arrives within 14 working days
