GATES TP 150 XL 031 DOUBLE SIDED TIMING BELT D150XL031


Twin Power

References
gates:TP 150 XL 031
rubix:106A1097
manufacturer :9246-01209
ean:5414465080807
brand logo
brand logo
Technical specifications
Profiledxl
Primitive length15 ''
Belt width7.94 mm
See all Specifications

Product details : GATES TP 150 XL 031 DOUBLE SIDED TIMING BELT D150XL031


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.

Technical specifications


Attributes
Profiledxl
Primitive length15 ''
Belt width7.94 mm
Pitch5.08 mm
Number of teeth75
Height3.05 mm
Primitive length (mm)381 mm
Show UNSPSC/ECL@SS
£ 20.77 excl. VAT
/ Each
£ 24.92 incl. VAT
  • Usually arrives within 14 working days