References
Optibelt:1400 DH 150
Rubix:105A8164
Manufacturer :1837421
EAN:4014486011692




Product details : OPTIBELT IMPERIAL TIMING BELT 1400 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | dh |
|---|---|
| Primitive length | 140 '' |
| Belt width | 38.1 mm |
| Pitch | 12.7 mm |
| Material | chloroprene |
| Number of teeth | 280 |
| Height | 5.94 mm |
| Primitive length (mm) | 3556 mm |
Show UNSPSC/ECL@SS
£ 403.71 excl. VAT
/ Each
£ 484.45 incl. VAT
- Usually arrives within 14 working days
