GATES 927741375 POWERGRIP CTB SYNCHRONOUS BELT 1520-MXL-025
PowerGrip Timing Belt
See technical informationReferences
Gates:1520 MXL 025
Rubix:102A1295
Manufacturer :927741375
EAN:5412571236743

Product details : GATES 927741375 POWERGRIP CTB SYNCHRONOUS BELT 1520-MXL-025
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Technical specifications
Attributes
| Profile | mxl |
|---|---|
| Primitive length | 15.2 '' |
| Belt width | 6.35 mm |
| Pitch | 2.03 mm |
| Material | cr |
| Number of teeth | 190 |
| Height | 1.14 mm |
| Primitive length (mm) | 386.08 mm |
Show UNSPSC/ECL@SS
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
- Usually arrives within 14 working days
