SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
Twinwheel fixed castor
See technical informationReferences
Spartex:UK-2VFH100NYJHDP06
Rubix:230A4333
Product details : SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
TWINWHEEL
PLATE FIXING FIXED CASTOR
250MM NYLON WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 400 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 162.34 excl. VAT
/ Each
£ 194.81 incl. VAT
- Usually arrives within 14 working days

