Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
References
bil castors & wheels:
BZKFL150RSPABJSPR
rubix:
377A4038
Technical specifications
Load capacity
500
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
Fabricated Steel Sprung Loaded Swivel Castor
Top Plate Fixing
150mm Blue Speed Polyurethane Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 500kg Red Polyurethane Spring
Max Speed 4Kph
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.67
excl. VAT
/
Each
£
179.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q160BLRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
BLICKLE SPK125G CAST IRON FLANGED WHEEL EACH
BLICKLE 915941 L-ALB 125K-FI SWIVEL CASTOR
SPARTEX 28109 HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC WH
SPARTEX V41Q100GNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V50Q160NYJP05 SWIVEL CASTOR 160MM NYLON WHEEL
BLICKLE BKX-POTH125KAD-3 FIXED CASTOR BKX-POTH 125KAD-3
SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
LRXA-PO.50GEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE NYLON
BLICKLE LOGTH127K SWIVEL CASTOR
SPARTEX V40Q100NYRP04 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX 2V30V075POPB10 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
BLICKLE LE-PPN-100G SWIVEL CASTOR WITH TOP PLATE