PORTWEST FR74 MODAFLAME KNIT HV LONG SLEEVE POLO SHIRT YELLOW/NAVY 2XL
Two Tone Polo Shirt
See technical informationReferences
Portwest:FR74YNRXXL
Rubix:247A1655
EAN:5036108257881

Product details : PORTWEST FR74 MODAFLAME KNIT HV LONG SLEEVE POLO SHIRT YELLOW/NAVY 2XL
This high quality, long sleeve poloshirt offers exceptional protective properties to the wearer. Features include concealed front button placket opening, contrast rib collar and cuffs.
Strengths
•Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
High cotton content for superior comfort
Ribbed cuffs for added comfort
Concealed button closure
Contrast colouring for added style
Premium sew on flame resistant reflective tape
Protection against radiant, convective and contact heat
High cotton content for superior comfort
Ribbed cuffs for added comfort
Concealed button closure
Contrast colouring for added style
Premium sew on flame resistant reflective tape
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | cotton |
| Secondary colour | navy |
| Long sleeves | yes |
Show UNSPSC/ECL@SS
£ 46.43 excl. VAT
/ Each
£ 55.72 incl. VAT
- Usually arrives within 14 working days