LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT ORANGE 4XL
LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:PL03-O-LEO-4XL
Rubix:239A6797
EAN:5056082308652

Product details : LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT ORANGE 4XL
Leo pl03 pippacott ecoviz perf+ womens polo shirt orange 4xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
- Usually arrives within 14 working days
Size
4xl
