Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Globe valves
Threaded globe valves
Globe Valves
BURKERT 146233 BURKERT 2/2 WAY GLOBE VALVE PNEU OPERATED
BURKERT 146233 BURKERT 2/2 WAY GLOBE VALVE PNEU OPERATED
TYP 2012 2/2-way globe valve pneum.actuated
References
bürkert:
146233
rubix:
260A3867
Product details
Technical specifications
Product details : BURKERT 146233 BURKERT 2/2 WAY GLOBE VALVE PNEU OPERATED
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
550.99
excl. VAT
/
Each
£
661.19
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
BURKERT 00165466 2-2 WAYS/2POSITION NC ON/OFF TYPE 2012
BURKERT 146260 AIR OPERATED VALVE
BURKERT 164473 VALVE TYPE 2012 DN20 AIR PILOT 4-10 BAR
BURKERT 182128 VALVE DN15 2.7-10 BAR
0332047 150MM LIGHTWEIGHT PVC VACCUM HOSE GREY
BURKERT 146240 VALVE TYPE 2000 DN20 AIR PILOT 3.9-10 BAR
BURKERT 146505 G1 2/2 GLOBE VALVE C/W 50MM ACTUATOR HEAD
20MM 2 WAY SPRING VALVE 146500
BURKERT 337401 GLOBE VALVE
SPIRAX 1842251 125MM BSA2T BELLOWS SEALED STOP VALVE
BURKERT 223720 ACTUATOR 2 WAYS/2 POSITION 50MM ORIFICE ST/ST
BURKERT 00360600 ACTUATOR FOR GLOBE CONTROL VALVE
BURKERT 367050 POSITIONER VALVE
BURKERT 00360598 ACTUATOR FOR GLOBE CONTROL VALVE
029-0018 NEW TYPE SOLENOID VALVE-NOBAC 500 2019 TO END