Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 260107 2/2-WAY GLOBE VALVE, PNEUM. OPERATED
BURKERT 260107 2/2-WAY GLOBE VALVE, PNEUM. OPERATED
TYP 2101 2/2-way globe valve pneum.actuated
References
bürkert:
260107
rubix:
243A0680
Product details
Technical specifications
Product details : BURKERT 260107 2/2-WAY GLOBE VALVE, PNEUM. OPERATED
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,278.01
excl. VAT
/
Each
£
2,733.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"BURKERT 178847 ANGLE SEAT VALVE 1"""
BURKERT ANGLE SEAT VALVE 178681
BURKERT 140558 SOL VALVE 2/2
BURKERT 00360591 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT SEAL KIT BURK-178606
BURKERT 00360592 ACTUATOR FOR DIAPGHRAM VALVE
BURKERT 15MM ANGLE VALVE 00142615
BURKERT 178676 BURKETT 2/2 WAY ANGLE SEAT VALVE
BURKERT 186577 3/4 BSP BRASS VALVE
BURKERT 2/2 SOL VALV 24VDC 85295
BURKERT 145908 VALVE TYPE 2000 DN25 AIR PILOT 4.2-10 BAR
110V SOLENOID VALVE BURKERT 134432
FESTO 8060530 ANGLE SEAT VALVE VZXA-B-TS6-25-M2-V13T-8&
BURKERT 165588 ANGLED SEAT VALVE
BURKERT 145942 BURKERT SOLENIOD VALVE TYPE 5282