Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 00360587 ACTUATOR DIAPHRAGM VALVE
BURKERT 00360587 ACTUATOR DIAPHRAGM VALVE
TYP 2103 Actuator for diaphragm valve
References
bürkert:
360587
rubix:
213A2319
Product details
Technical specifications
Product details : BURKERT 00360587 ACTUATOR DIAPHRAGM VALVE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
621.78
excl. VAT
/
Each
£
746.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
BURKERT DN40 VALVE 00001396 REPAIRED WITH SERVICE KITS 1396
BURKERT 1393 VALVE ACTUATOR
330166 TYPE 2031 DIAPHRAGM VALVE
BURKERT 001251A A/B PISTON V/V 2000 00001251
BURKERT PROCESS VALVE 221847
344655 2/2-WAY ANGLE SEAT VALVE, PNEU. OPERATED
BURKERT 1/2 BSP S/S VALVE 053595
SMC EAV2000-F02G-5YZ-Q SOFT START-UP VALVE
BURKERT 00360591 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 001140 TYPE2000 50MM ANGLESEAT VALVE
BURKERTBURK-001593 BURKERT ANGLE SEAT VALVE DN50
BURKERT 2 INCH VALVE 187670
BURKERT 2/2 WAY PISTON VALVE 00464855
BURKERT 24VDC SOL VALVE 217523
BURKERT 342666 ANGLE TYPE PNEUMATIC ACTUATED VALVE 3/4