Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Globe valves
Threaded globe valves
Globe Valves
SPIRAX 0601400 1.1/2INCH HV3 STOP VALVE BRONZE BODY SCREWED BSP
SPIRAX 0601400 1.1/2INCH HV3 STOP VALVE BRONZE BODY SCREWED BSP
Globe Valves Spirax Sarco
References
spirax sarco:
HV3 1 1/2" BSP
rubix:
256A1344
Product details
Technical specifications
Product details : SPIRAX 0601400 1.1/2INCH HV3 STOP VALVE BRONZE BODY SCREWED BSP
Technical specifications
Attributes
Coupling
1 1/2 bsp
Nominal diameter (metric)
38.1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
691.89
excl. VAT
/
Each
£
830.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 146505 G1 2/2 GLOBE VALVE C/W 50MM ACTUATOR HEAD
20MM 2 WAY SPRING VALVE 146500
SPIRAX 1842251 125MM BSA2T BELLOWS SEALED STOP VALVE
BURKERT 223720 ACTUATOR 2 WAYS/2 POSITION 50MM ORIFICE ST/ST
BURKERT 319925 ANGLE SEAT VALVE TYPE 2300
BURKERT 146372 2012 PTFE KV4.7 PS 16BAR W36AM 00
BURKERT 206432 CONTROL VALVE
BURKERT VALVE ACTUATOR MOBILE CIP
BURKERT 367050 POSITIONER VALVE
029-0018 NEW TYPE SOLENOID VALVE-NOBAC 500 2019 TO END
BURKERT 209440 CONTROL VALVE
365002 ANGLED SEAT CONTROL VALVE
BURKERT 00360601 ACTUATOR FOR GLOBE CONTROL VALVE
BURKERT 00272833 ACTUATOR GLOBE
BURKERT 164473 VALVE TYPE 2012 DN20 AIR PILOT 4-10 BAR