Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
BURKERT 18276 0330 A 40 FKM VA G1/4 PN0-5BAR 24V DC 8W 000
BURKERT 18276 0330 A 40 FKM VA G1/4 PN0-5BAR 24V DC 8W 000
TYP 330 2/2-way solenoid valve; direct-acting
References
bürkert:
18276
rubix:
234A4296
Product details
Technical specifications
Product details : BURKERT 18276 0330 A 40 FKM VA G1/4 PN0-5BAR 24V DC 8W 000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
339.89
excl. VAT
/
Each
£
407.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC VZ3120-5L-M5-Q SOLENOID VALVE
SMC SX11F-BH HIGH FREQUENCY VALVE
FESTO 8031814 SOLENOID VALVE
SMC SY5240-5LOU-Q SOLENOID VALVE
FESTO 8034779 SOLENOID VALVE
SMC VQ21A1-5GZ-C6-L-Q 2 PORT SOLENOID VALVE
SMC VXZ266KAAXB PILOT OPERATED 2 PORT VALVE
SMC VXE2360-03F-5D1 2 PORT SOLENOID VALVE
SMC EVFM250-F02-33 5 PORT MECHANICAL VALVE
NORGREN SXE9673-Z60-00K 5/3 APB SOL/SOL VALVE
SMC VX3344V-03F-5DZ1-B 3 PORT SOLENOID VALVE
NORGREN V62C4DDA-XA020 3/2 NC AIR/AIR VALVE
SMC VQ110U-5MO-Q SOLENOID VALVE
SMC SQ1A31N-51-C4-Q 5 PORT SOLENOID VALVE
SMC VXZ250JLAXB PILOT OPERATED 2 PORT VALVE