References
Bürkert:134631
Rubix:163A5192
Manufacturer :134631




Technical specifications
| Type | burkert 4/2 way solenoid v/v 134631 |
|---|---|
| Number of Ports | 4 |
Product details : BURKERT 4/2 WAY SOLENOID V/V 134631
Bürkert Type 5420G 4/2 valve (134631) for pneumatics. Coil 24 V, operating pressure 2.5–10 bar and capacity 150 l/min; temperature range -10…+60 °C.
Technical specifications
Attributes
| Type | burkert 4/2 way solenoid v/v 134631 |
|---|---|
| Number of Ports | 4 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 150 l/min |
| Material | nbr |
| Pressure range | 2,5…10 bar |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 124.47 excl. VAT
/ Each
£ 149.36 incl. VAT
- Usually arrives within 14 working days