• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT ANGLE SEAT VALVE 240666

BURKERT ANGLE SEAT VALVE 240666


Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC

References
bürkert:240666
rubix:161A5540
brand logo
brand logo

Product details
Technical specifications

Product details : BURKERT ANGLE SEAT VALVE 240666


Technical specifications


Attributes
Max. temperature185 °C
Max. service pressure16 bar
Min. temperature-10 °C
Min. service pressure 0 bar
Show UNSPSC/ECL@SS
£ 212.77 excl. VAT
/ Each
£ 255.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 8111592 ANGLE SEAT VALVE VZXA-B-TS6-25-M2-B1T-8.&BURKERT TYP 2000 - ART. NR. 143444 ANGLE SEAT VALVE 2/2BURKERT 00558801 VALVEBURKERT 260107 2/2-WAY GLOBE VALVE, PNEUM. OPERATED178697 2/2-WAY ANGLE SEAT VALVE, PNEU. OPERATEDBURKERT DN40 VALVE 00001396 REPAIRED WITH SERVICE KITS 1396BURKERT 178848 BURKERT ANGLE TYPE PNEUMATIC ACTUATED VALVEBURKERT 216160 2160 2000 VALVE 1.5 ST/ST BODYBURKERT 00134517 SOLENOID VALVEBURKERT 221989 SOLENOID VALVE, 2 PORT, NC, 24 V DC, 1/2INBURKERT 00360591 ACTUATOR FOR DIAPHRAGM VALVEBURKERT 185088 VALVE TYPE 2000 DN25 AIR PILOT 2-10 BARBURKERT 256364 PNEUMATIC 2WAY ANGLE SEAT VALVE ST/ST WELDED END DN80NCFESTO 8060530 ANGLE SEAT VALVE VZXA-B-TS6-25-M2-V13T-8&BURKERT 143460 ON/OFF VALVE 16 BAR

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories