References
SMC:EVND202D-F15A
Rubix:2609873
Manufacturer :EVND202D-F15A

Technical specifications
| Type | smc evnd202d-f15a 2 port process valve |
|---|---|
| Number of Ports | 2 |
Product details : SMC EVND202D-F15A 2 PORT PROCESS VALVE
Smc 2/2 valve evnd202d-f15a
Technical specifications
Attributes
| Type | smc evnd202d-f15a 2 port process valve |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 9.7 bar |
| Volume flow rate | 4907.5 l/min |
| Pressure range | 0 bis 0,97 mpa (0 bis 9,7 bar) — dampf |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 128.84 excl. VAT
/ Each
£ 154.61 incl. VAT
- Delivery usually within ( 4 ) days