BURKERT BURKERT-126149 SOLENOID VALVE

TYP 6014 3/2-way solenoid valve, direct acting

See technical informationSee documents

References

Bürkert:126149
Rubix:220A9730
Manufacturer :126149
brand logo

Technical specifications

Typeplunger valve
Number of Ports3

Documents

Product details : BURKERT BURKERT-126149 SOLENOID VALVE


Valve 6014 is a direct-acting plunger valve. The stopper and plunger guide tube are welded together to enhance pressure resistance and leak-tightness. Various seal material combinations are available depending on the application. A Bürkert-specific flange design (SFB) enables space-saving arrangement of valves on a manifold. The coils are moulded with polyamide or with chemically resistant epoxy. Pulse coils are available for the reduction of electrical power consumption during operation. Optional manual actuation enables quick commissioning and easy maintenance. In combination with a plug in accordance with DIN EN 175301-803 Form A, the valves satisfy protection class IP65. Stainless steel valves satisfy NEMA 4X.

Strengths

Direct-acting, compact valve with diameter of up to DN 2.5
Vibration-proof, bolted coil system
Banjo threaded connection for direct mounting on pneumatic valves
Service-friendly manual override
Energy-saving pulse versions

Technical specifications


Attributes
Typeplunger valve
Number of Ports3
£ 93.61 excl. VAT
/ Each
£ 112.33 incl. VAT
  • Usually arrives within 14 working days