SMC PF2D301-A DIGITAL FLOW SWITCH FOR DEIONISED WATER AND CHEMICALS
Digital Flow Switch
See technical informationSee documentsReferences
SMC:PF2D301-A
Rubix:129A1604
EAN:3618036271591

Documents
Product details : SMC PF2D301-A DIGITAL FLOW SWITCH FOR DEIONISED WATER AND CHEMICALS
SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
•Digital flow switch for de-ionized water & chemicals
•Remote type display unit
•Panel mounting
•PNP/NPN open collector 2 outputs
•Unit switching function available
Output Specification: 1 (PNP Open Collector 2 Outputs)
Unit: Unit Change Function
•Remote type display unit
•Panel mounting
•PNP/NPN open collector 2 outputs
•Unit switching function available
Output Specification: 1 (PNP Open Collector 2 Outputs)
Unit: Unit Change Function
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Type | digital flow switch |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 287.48 excl. VAT
/ Each
£ 344.98 incl. VAT
- Delivery usually within ( 4 ) days