BURKERT 154678 2/2 WAY ANGLE SEAT PNEUMATIC VALVE 2000
Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC
See technical informationReferences
Bürkert:154678
Rubix:239A3574
Manufacturer :154678


Technical specifications
| Type | burkert 154678 2/2 way angle seat pneumatic valve 2000 |
|---|---|
| Service pressure | 11 bar |
Product details : BURKERT 154678 2/2 WAY ANGLE SEAT PNEUMATIC VALVE 2000
The externally actuated angle-seat valve consists of a pneumatically operated piston actuator and a 2-way valve body. Depending on the ambient temperature, the actuator is available in two different materials, PA and PPS. The proven self-adjusting stem seal ensures high tightness. The flow-optimized 2/2-way valve bodies made of red brass or investment-cast stainless steel enable high flow rates. These maintenance-free and robust valves can be retrofitted with a comprehensive range of accessories for position indication, stroke limitation or manual emergency operation.
Strengths
Stainless steel or red brass housings with socket, clamp or weld connections; Long service life; High flow rates; Robust actuators with a modular accessory program
Technical specifications
Attributes
| Type | burkert 154678 2/2 way angle seat pneumatic valve 2000 |
|---|---|
| Service pressure | 11 bar |
| Max. temperature | 185 °C |
| Nominal diameter (metric) | 25 mm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 332.06 excl. VAT
/ Each
£ 398.47 incl. VAT
- Usually arrives within 14 working days