Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 282598 VALVE
BURKERT 282598 VALVE
TYP 6213 2/2-way solenoid valve, servo-controlled
References
bürkert:
282598
rubix:
240A9941
Product details
Technical specifications
Product details : BURKERT 282598 VALVE
Technical specifications
Attributes
Max. temperature
80
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.65
excl. VAT
/
Each
£
127.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
BURKERT 222153 2/2 SOLENOID VALVE 24VDC STAINLESS G3/8
BURKERT 169321 TYPE 2000 ANGLE SEAT VALVE DN25
BURKERT 290 G1/2 230V50 044373
BURKERT 558627 2/2 WAY PISTON OPERATED DIAPHRAGM VALVE
BURKERT 291228 VALVE
BURKERT 268396 SOL V/V WATER 024/50F-00 0-B-MS1/2OS
BURKERT SOLENOID VALVE 241019
00226135 VALVE
BURKERTCON G3/4 2/2 N/C 24VDC 221877
BURKERT 2/2 WAY PISTON VALVE 00464855
"BURKERT 178685 ANGLE SEAT VALVE 3/4"""
FESTO 8060530 ANGLE SEAT VALVE VZXA-B-TS6-25-M2-V13T-8&
BURKERT ANGLE SEAT VALVE 178857
ASCO E290D0450DA0000 BRONZE ANGLE VALVE