• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Valves all fluid
  4. Valves other and various
  5. Other valves
  6. Other valve
  7. BURKERT 291228 VALVE

BURKERT 291228 VALVE

Valve

See technical information

References

Bürkert:291228
Rubix:240A3455
brand logo
brand logo

Technical specifications

Typeburkert 291228 valve

Product details : BURKERT 291228 VALVE


Technical specifications


Attributes
Typeburkert 291228 valve
Show UNSPSC/ECL@SS
£ 1,007.92 excl. VAT
/ Each
£ 1,209.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BURKERT 00320132 ACTUATOR FOR DIAPHRAGM VALVEBURKERT 343177 FLOW VALVE 2 WAY CLOSED 25 BAR G1/2BURKERT VALVE PNEUMATIC 24VDC 213545BURKERT 00360585 ACTUATOR FOR DIAPHRAGM VALVEBURKERT 186574 VALVE BRASS GAS/LIQUID 2/2-WAY 1/2IN TYPE 2002 / 140BURKERT 154678 2/2 WAY ANGLE SEAT PNEUMATIC VALVE 2000BURKERT 169344 3.2-7 BAR"BURKERT 178847 ANGLE SEAT VALVE 1"""BURKERT 342666 ANGLE TYPE PNEUMATIC ACTUATED VALVE 3/4SMC VHK2-10F-08F FINGER VALVEBURKERT 2 INCH VALVE 187670BURKERT 143457 TYPE 2000 ANGLE SEAT VALVE DN25BURKERT ANGLE SEAT VALVE 178681BURKERT 221916 22/2 WAY SOLENOID VALVE SERVO ASSISTEDBURKERT 2/2 DIAPRAGM VALVE 221002
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap