BURKERT 221763 2/2 WAY SOLENOID VALVE G1/2 24 V AC COIL


TYPE 6213 2/2-way solenoid valve, positively controlled

References
bürkert:221763
rubix:302A2490
brand logo
brand logo

Product details : BURKERT 221763 2/2 WAY SOLENOID VALVE G1/2 24 V AC COIL


The 6213 EV valve is a servo-controlled diaphragm valve. The spring coupling of the diaphragm supports the opening process of the valve. In the standard version, the valve is suitable for use with liquids. A minimum differential pressure is required for complete opening. A separate version (HP00) is available for gas and vacuum applications, which opens the valve without differential pressure. Different diaphragm materials are available depending on the application. The housing is available in brass, stainless steel, and red brass. Zinc-resistant brass is available for other markets. To reduce electrical power consumption during operation, coils with integrated kick and drop electronics in double coil technology are available.

Technical specifications


Attributes
No attributes to display for this product
£ 255.50 excl. VAT
/ Each
£ 306.60 incl. VAT
  • Usually arrives within 14 working days