Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 253171 2/2-WAY-SOLENOID VALVE DN50 N/C 24VDC
BURKERT 253171 2/2-WAY-SOLENOID VALVE DN50 N/C 24VDC
Type 6281 - Servo-assisted 2/2 way diaphragm valve
References
bürkert:
253171
rubix:
244A6779
Product details
Technical specifications
Product details : BURKERT 253171 2/2-WAY-SOLENOID VALVE DN50 N/C 24VDC
Technical specifications
Attributes
Max. temperature
120
°C
Min. temperature
0
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
780.12
excl. VAT
/
Each
£
936.14
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BURKERT 00134517 SOLENOID VALVE
SMC EAV2000-F02G-5YZ-Q SOFT START-UP VALVE
BURKERTCON G3/4 2/2 N/C 24VDC 221877
BURKERT 00178608 VALVE
BURKERT 00330556 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 24V DC SOL VALVE 150325
BURKERT 154680 SEAT VALVE
BURKERT 186487 VALVE
BURKERT 183268 TYPE 2000 PISTON VALVE 1/4IIN OD WELD END, N/C, ST/ST
BURKERT 248996 SOLENOID VALVE
BURKERT 62946 SOLENOID VALVE 24V
BURKERT VALVE 00178680
BURKERT 330109 TYPE 2031 2/2 WAY PISTON DIAPHAGM
BURKERT 345346 2/2 WAY PISTON OPERATED DIAPHRAGM VALVE
SMC VNB301A-20A 2 PORT PROCESS VALVE