References
Tyvek:D14809622
Rubix:80142843
Manufacturer :D14809622
EAN:5450208011653



Documents
Product details : TYVEK 400 DUAL MODEL CHF5 WHITE HOODED COVERALL L
DuPont™ Tyvek® Dual, model CHF5a. Hooded coverall combining Tyvek® with an SMS nonwoven back panel. Available in white in sizes S to XXXL. 3-piece hood and gusset for optimal fit. Elasticated face, wrists, waist and ankles.
Strengths
Breathability where it’s not. Tyvek® zipper and zipper flap for enhanced protection.
Applications
Tyvek® Dual is designed for specific applications that demand comfort while helping to provide protection from frontal exposure during brick ceramic firing, foundries and smelting operations, paint spraying or any work involving composite materials, glass manufacturing, and utilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x200x315 mm |
|---|---|
| Logistic Weight | 160 g |
| Size | l |
| Main material | nonwoven fabric |
| Colour | white |
| Category | 3 |
| Material | tyvek® 1431 n / sms |
| Packaging | boxes of 100 articles for required size |
Show UNSPSC/ECL@SS
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
- In stock: Next day delivery
