TYVEK 500 XPERT BLUE MODEL CHF5 BLUE HOODED COVERALL 2XL

Tyvek® Xpert, Blue

See technical information

References

Tyvek:D14936744
Rubix:80182773
EAN:5450208012018
Tyvek® Xpert, Blue XXL

Technical specifications

Size2xl
Main materialnonwoven fabric
Colourblack
See all Specifications

Product details : TYVEK 500 XPERT BLUE MODEL CHF5 BLUE HOODED COVERALL 2XL


DuPont™ Tyvek® Classic Xpert Colour, model CHF5a Blue. Hooded coverall available in Blue, in sizes M to XXL (white and Green garments also available). Robust yet lightweight (<180g per garment). 3-piece hood for optimal fit to head and face when turning. Elasticated face, wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to-grasp zipper puller.

Strengths

Stitched external seams

Applications

Applications for Tyvek® Classic Xpert garments include those found in pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automotive spray painting and many others.

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x210x315 mm
Logistic Weight198 g
Size2xl
Main materialnonwoven fabric
Colourblack
Materialtyvek® 3431 n
Packagingboxes of 100
£ 8.24 excl. VAT
/ Each
£ 9.89 incl. VAT
  • In stock: Next day delivery

Size