JALAS® 1738 Zenit Easyroll
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Non-magnetic | Yes |
Material | PU coated leather/split leather/Polyester/polyamide |
Secondary colour | Grey |
Usually arrives within 14 working days