U-POWER RL20056 PUSH ESD S1P SRC D'GRY LOWSHOE EU47 UK12
U POWER RL20056 Safety shoes MODEL PUSH
See technical informationSee documentsReferences
U-Power:RL20056 47
Rubix:242A1787
Manufacturer :RL20056 47
EAN:8033546348208



Documents
Product details : U-POWER RL20056 PUSH ESD S1P SRC D'GRY LOWSHOE EU47 UK12
Safety shoes low, light and comfortable u power of the Red Lion range, with ultra-breathable nylon and soft suede upper, aluminum toecap, anti-puncture, anti-slip and PU / PU infinergy, S1P SRC ESD sole
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | suede |
| ESD | yes |
| Water proof | yes |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 90.28 excl. VAT
/ Each
£ 108.34 incl. VAT
- In stock: Next day delivery
EU shoe size
47