U POWER RL20056 Safety shoes MODEL PUSH
EU shoe size | 36 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 36 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Microfiber |
ESD | Yes |
Security Category | S1P |
Slip resistance | Yes |
Type of closure | Lace up |
Secondary colour | Black |
Usually arrives within 14 working days