Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Lubricants, penetrating oils
Cutting oil
ROCOL 86213 ULTRAFORM 1060 20L
ROCOL 86213 ULTRAFORM 1060 20L
Ultraform™ 1030
References
rocol:
86213
rubix:
80350665
manufacturer :
ULTRAFORM 1060 20L
ean:
5024747862139
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : ROCOL 86213 ULTRAFORM 1060 20L
Forming lubricant
Vanishing film forming lubricant.
Technical specifications
Attributes
Min. temperature
5
°C
Max. temperature
30
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
499.47
excl. VAT
/
Each
£
599.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 895087 CUTTING OIL - 500 ML
ROCOL 51182 ULTRAGRIND PREMIUM 20L
ROCOL 51370 ULTRACUT 370 PLUS 55L
ROCOL 51682 ULTRACUT EVO 280 20L
ROCOL 53028 RTD COMPOUND 18KG
FUCHS SILKUT SPRAY 1000 DRILLING AND TAPPING 500ML
ROCOL 52086 ULTRAGLIDE X5 5L
ROCOL 53066 RTD CLEANCUT 5L
ROCOL 52083 ULTRAGLIDE X5 20L
ROCOL 51959 TRI-LOGIC ALX200 200 LTR
ROCOL 53513 RTD CHLORINE FREE COMPOUND 450G
ROCOL 53020 RTD COMPOUND 50G
ROCOL 51530 V-CUT EP 55L
ROCOL 53003 TRI-LOGIC RTD 350ML
ROCOL 53008 TRI-LOGIC RTD 20L