References
Rocol:ULTRAGLIDE X5 20L
Rubix:160219
Manufacturer :52083
EAN:5024747520831


Documents
Product details : ROCOL 52083 ULTRAGLIDE X5 20L
Total protection slideway lubricant.
Total protection slideway lubricant.
Strengths
Highly tenacious film-resistant to water wash off/protects slides from corrosion. Good lubrication & load carrying properties-reduces wear and prevents 'stick slip'. Rapid demulsification-separates rapidly from cutting fluid & easily removed by oil skimmers/separators.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Pack quantity | jerrican |
| Min. temperature | 5 °C |
| Max. temperature | 30 °C |
| Flash Point | > 195 °c |
Show UNSPSC/ECL@SS
£ 204.71 excl. VAT
/ Each
£ 245.65 incl. VAT
- Usually arrives within 14 working days