ROCOL 53513 RTD CHLORINE FREE COMPOUND 450G
RTD® chlorine free compound
See technical informationSee documentsReferences
Rocol:RTD CHLORINE FREE COMPOUND 450g
Rubix:2575217
Manufacturer :53513
EAN:5024747535132


Documents
Product details : ROCOL 53513 RTD CHLORINE FREE COMPOUND 450G
Chlorine free metal cutting compound which doubles tool life
RTD Chlorine-Free Compound is a soft paste for use in reaming, tapping and drilling and other metal cutting operations.
RTD Chlorine Free Compound is suitable for all metals including hardened steels, nimonics and titanium alloys.
RTD Chlorine Free Compound has been specifically developed to satisfy ever increasing environmental and health and safety needs in today?s markets.
Strengths
Extends tool life. Improves surface finish. Increases removal rates. Reduces production costs.
Applications
RTD Chlorine-Free Compound is a soft paste for use in reaming, tapping and drilling and other metal cutting operations.
Technical specifications
Attributes
| Volume | 450 ml |
|---|---|
| Pack quantity | can |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
| Flash Point | meer dan 100 °c |
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
- Usually arrives within 14 working days