References
Rocol:ULTRAGRIND PREMIUM 20L
Rubix:160194
Manufacturer :51182
EAN:5024747511822


Documents
Product details : ROCOL 51182 ULTRAGRIND PREMIUM 20L
Long life high performance synthetic grinding fluid.
Long life high performance synthetic grinding fluid.
Strengths
Formulated for medium to heavy surface, centreless & cylindrical grinding operations.
Extremely economic dilutions, up to 70:2
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Pack quantity | jerrican |
| Min. temperature | 5 °C |
| Max. temperature | 30 °C |
| Flash Point | > 100 °c |
Show UNSPSC/ECL@SS
£ 625.05 excl. VAT
/ Each
£ 750.06 incl. VAT
- Usually arrives within 14 working days