SPARTEX SUS8260653SR UNDER BENCH 3DRAW CAB+STAND 1X150MM 2X200MM RED
Under bench
See technical informationReferences
Spartex:UK-SUS8260653SR
Rubix:225A1781
Manufacturer :SUS8260653SR
Product details : SPARTEX SUS8260653SR UNDER BENCH 3DRAW CAB+STAND 1X150MM 2X200MM RED
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with stand option is 825mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
| Height | 825 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 544.10 excl. VAT
/ Each
£ 652.92 incl. VAT
- Delivery usually within ( 16 ) days

