References
Link 51:MM1551NGUCF00
Rubix:1253717

Product details : LINK 51 DOOR NURSES LOCKER BLUE
Six compartment divided locker with additional compartments for the storage of items of uniform or equipment. Features include fixed top shelf, central vertical divider. Divided compartments have a fixed full width steel garment rail and two plastic coat hooks. Right hand compartment has three fixed shelves. Robust, fully reinforced with corner-welded doors and semi-concealed hinges provide security with key operated deadlocks. Ventilation slots both front top and bottom improves air circulation whilst retaining an unpierced door surface. Doors are fitted with a cardholder for personal identification. Finished with BioCote powder coating that offers protection against a wide range of bacteria helping to create a cleaner and more hygienic working environment. Tested and conform to the requirements of BS4680:1996 standard clothes lockers.
Dimensions H x W x D 1800 x 450 x 450mm
Technical specifications
Attributes
| Type | nurses locker |
|---|---|
| Number of doors | 1 |
| Height | 1800 mm |
| Width | 450 mm |
| Depth | 450 mm |
Show UNSPSC/ECL@SS
£ 217.07 excl. VAT
/ Each
£ 260.48 incl. VAT
- Usually arrives within 14 working days
