Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 860058 SOCKET ELBOW 45 DEGREE MM 12
MECALINE 860058 SOCKET ELBOW 45 DEGREE MM 12
UNION 45° ELBOW FITTINGS
References
mecaline:
860058
rubix:
216A1973
ean:
3660338150111
Technical specifications
Connection 1
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860058 SOCKET ELBOW 45 DEGREE MM 12
Technical specifications
Attributes
Connection 1
12
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.21
excl. VAT
/
Each
£
5.05
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3116 08 00
PEPPERL & FUCHS 667-7233 M12 SENSOR CONNECTOR
AVENTICS R412005032
AVENTICS 2121810000
LEGRIS LF3000 FITTING 3166 06 08
SMC KQ2R06-12A FITTING I 12 TUBE I 6 TUBE
SMC KBX12 BRACKET
MECALINE 840787 STRAIGHT UNION NSF 12
SMC KQ2E12-00A BRASS FITTING I 12 TUBE
SMC KQ2R07-09A FITTING 1/4 TUBE 5/16 TUBE
MECALINE 867647 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/4BAR
SMC KQ2R07-11A FITTING I 1/4 TUBE I 3/8 TUBE
SMC KQ2R01-03A FITTING 1/8 TUBE 5/32 TUBE
LEGRIS LF3000 FITTING 3140 06 00
SMC KBE1-06 FITTING