PEPPERL & FUCHS 667-7233 M12 SENSOR CONNECTOR
PEPPERL & FUCHS 667-7233 M12 SENSOR CONNECTOR
See technical informationSee documentsReferences
Pepperl+Fuchs:V1-W-5M-PVC
Rubix:80098705

Documents
Product details : PEPPERL & FUCHS 667-7233 M12 SENSOR CONNECTOR
Degree of protection IP68 / IP69
Specific design protects against loosening and inaccurate installation
Technical specifications
Attributes
| Material | pvc |
|---|---|
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Metric exterior tube diameter 2 | 0.15 mm |
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
- Delivery usually within ( 2 ) days
