MECALINE 840787 STRAIGHT UNION NSF 12
UNION STRAIGHT PUSH-IN FITTING - NSF
See technical informationSee documentsReferences
Mecaline:840787
Rubix:216A2013
EAN:3660338061110

Documents
Product details : MECALINE 840787 STRAIGHT UNION NSF 12
Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | nickel-plated brass |
| Length | 20.5 mm |
| Min. temperature | -15 °C |
| Colour | silver |
| Connection 2 | 12 |
| Max. temperature | 200 °C |
| Service pressure | 20 bar |
| Type of fluid | air, vacuum and compatible fluids |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
- Usually arrives within 14 working days
