MECALINE 858825 DIFF. DIAM. UNION Y MM 12 X16
UNION Y REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:858825
Rubix:216A1554
EAN:3660338138959

Documents
Product details : MECALINE 858825 DIFF. DIAM. UNION Y MM 12 X16
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | polymer body |
| Length | 56.3 mm |
| Min. temperature | -20 °C |
| Connection 2 | 16 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air and fluids compatible with sealing materials (e.g. water, inert fluids) |
| Metric exterior tube diameter | 16 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 7.81 excl. VAT
/ Each
£ 9.37 incl. VAT
- In stock: Next day delivery
